Beli Waterpass 60 Cm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebisu Diamond Digital Level (Waterpass Digital)
    47%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  2. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  3. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  4. Sola Spirit Level Magnetic (Waterpass)
    Mulai

    Rp869.900

    Sola Spirit Level Magnetic (Waterpass)
    Deskripsi:
    Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblock
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  5. Sola Precision Spirit Level (Waterpass)
    Mulai

    Rp3.599.900

    Sola Precision Spirit Level (Waterpass)
    Deskripsi:
    Waterpass Presisi Fitur- Akurasi yang sangat tinggi dalam posisi standar dan terbalik- Rangka aluminium ekstra kuat untuk stabilitas maksimum- Berkat vial presisi yang sangat sensitif, sedikit kemiringan dapat terlihat dengan jelas- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial akrilik anti pecah dengan kaca pembesar (+60%) dan dijamin tidak akan bocor selama 30 tahun- Gagang terintegrasi agar waterpass dapat dipegang dengan nyaman Dapat Digunakan untuk- Pengukuran horisontal- Pengukuran vertikal
    atribut:
    • Type: HPL 75
    • Art No.: 1711001
    • Dimension: 100 x 25 mm
    • Length: 750 mm
    • Color: Silver
    • Measuring Surface: Anodized
    • Max. Measuring Tolerance: 0.30 mm/m (0.017 Degree)
    • End caps: 1-c
  6. STANLEY Thrifty Levels (Waterpass)
    Mulai

    Rp719.900

    STANLEY Thrifty Levels (Waterpass)
    atribut:
    • Size: 12/30cm
  7. Sellery Spirit Level Torpedo Level (Waterpass)
    36%
    Mulai

    Rp79.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  8. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp2.699.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  9. STABILA Spirit Level Type 70 (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Type 70 (Waterpass)
    atribut:
    • Accuracy (mm/m): ± 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  10. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  11. STABILA Spirit Level Type 70W (Waterpass)
    Mulai

    Rp659.900

    STABILA Spirit Level Type 70W (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  12. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.999.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  13. STABILA Spirit Level Magnetic Type 70M (Waterpass)
    Mulai

    Rp769.900

    STABILA Spirit Level Magnetic Type 70M (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
Daftar Harga Waterpass 60 Cm Terbaru November 2026
Ebisu Diamond Digital Level (Waterpass Digital)Rp4.799.900
Sellery Spirit Level (Waterpass)Rp80.900
Sola Spirit Level (Waterpass)Rp559.900
Sola Spirit Level Magnetic (Waterpass)Rp869.900
Sola Precision Spirit Level (Waterpass)Rp3.599.900
STANLEY Thrifty Levels (Waterpass)Rp719.900
Sellery Spirit Level Torpedo Level (Waterpass)Rp79.900
STABILA Spirit Level Type 80E (Waterpass)Rp379.900
STABILA Spirit Level Magnetic Type 80AM (Waterpass)Rp999.900
STABILA Spirit Level Type 80E-2 (Waterpass)Rp629.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)